Shop All Flow Sights
Ldi Industries
Flow Sight
Mfr # F154-01
Zoro # G3370631
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1/2"-14
- Max. Working Pressure (PSI) 380 psi
- Max. Operating Temp. 180 Degrees F
- Overall Length 4 5/8 in
- Application Aid in Viewing of Dark Fluids in Dim Light Conditions, Condition or Clarity, Vertical or Horizontal Fluid Lines to Observe Fluid Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # F154-01
- Zoro # G3370631
- Country of Origin United States
- Category Flow Sights
Dimensions
Overall Length | 4 5/8 in |
Hex Dia. Flats (In.) | 1 1/4 in |
Sight Length (In.) | 1 5/16 in |
Sight Height | 1 1/4 in |
Body Height | 4.62 in |
Mounting Thread Size | 1/2"-14 |
Hex Diameter Flats | 1 1/4 in |
Details
Item | Flow Sight with Nylon Ball |
NPT | 1/2"-14 |
Max. Working Pressure (PSI) | 380 psi |
Max. Operating Temp. | 180 Degrees F |
Application | Aid in Viewing of Dark Fluids in Dim Light Conditions, Condition or Clarity, Vertical or Horizontal Fluid Lines to Observe Fluid Flow |
Features | Buna N Seals and Borosilicate Sight Window, Female x Female NPT, Solid Brass Bar Stock Construction |
Type | Inline Double Window |
Product Type | Inline Double Window Flow Sight |
Mounting Thread Type | PTF |
Includes Flow Indicator | Flow Indicator Included |
Seal Material | Buna N |
Body Material | Brass |
Number of Mounting Connections | 2 |
Pressure Rating - Maximum | 380 psi |
Mounting Thread Gender | Female |
Sight Material | Borosilicate |
Temperature Rating - Maximum | 180 Degrees F |
Description
Flow Sight with Nylon Ball, Inline Double Window, 1/2 In.-14 NPT, Hex Dia. Flats (In.) 1 1/4 in, Max. Working Pressure (PSI) 380 psi, Max. Operating Temp. 180 Degrees F, Sight Length (In.) 1 5/16 in, Sight Dia. (In.) -, Overall Length 4 5/8 in, Aid in Viewing of Dark Fluids in Dim Light Conditions, Condition or Clarity, Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Features Buna N Seals and Borosilicate Sight Window, Female x Female NPT, Solid Brass Bar Stock Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- LINCOLN Button Head Coupler, 7/16"-27 (81458)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- LDI INDUSTRIES Flow Sight (F301-06-01)
- LDI INDUSTRIES Flow Sight (F301-05-01)
- LDI INDUSTRIES Flow Sight (F251-06-01)
- LDI INDUSTRIES Flow Sight (F152)
- LDI INDUSTRIES Flow Sight (F155)
- LDI INDUSTRIES Flow Sight (F155-01)
- TRICO Viewport, 1/2in NPT, 1-3/32 in. L (34305)
- Ldi Industries Flow Sights