Shop All Flow Sights
Ldi Industries
Flow Sight
Mfr # F152
Zoro # G3226991
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1/4"-18
- Max. Working Pressure (PSI) 435 psi
- Max. Operating Temp. 180 Degrees F
- Overall Length 3 9/16 in
- Application Condition or Clarity, Vertical or Horizontal Fluid Lines to Observe Fluid Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # F152
- Zoro # G3226991
- Country of Origin United States
- Category Flow Sights
Dimensions
Overall Length | 3 9/16 in |
Hex Dia. Flats (In.) | 7/8 in |
Sight Length (In.) | 1 1/16 in |
Mounting Thread Size | 1/4"-18 |
Sight Height | 1 in |
Body Height | 3.56 in |
Hex Diameter Flats | 1 in |
Details
Item | Flow Sight |
NPT | 1/4"-18 |
Max. Working Pressure (PSI) | 435 psi |
Max. Operating Temp. | 180 Degrees F |
Application | Condition or Clarity, Vertical or Horizontal Fluid Lines to Observe Fluid Flow |
Type | Inline Double Window |
Features | Buna N Seals and Borosilicate Sight Window, Female x Female NPT, Solid Brass Bar Stock Construction |
Product Type | Inline Double Window Flow Sight |
Seal Material | Buna N |
Mounting Thread Type | PTF |
Number of Mounting Connections | 2 |
Sight Material | Borosilicate |
Temperature Rating - Maximum | 180 Degrees F |
Pressure Rating - Maximum | 435 psi |
Body Material | Brass |
Mounting Thread Gender | Female |
Includes Flow Indicator | No Flow Indicator Included |
Description
Flow Sight, Inline Double Window, 1/4 In.-18 NPT, Hex Dia. Flats (In.) 7/8 in, Max. Working Pressure (PSI) 435 psi, Max. Operating Temp. 180 Degrees F, Sight Length (In.) 1 1/16 in, Sight Dia. (In.) -, Overall Length 3 9/16 in, Condition or Clarity, Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Features Buna N Seals and Borosilicate Sight Window, Female x Female NPT, Solid Brass Bar Stock Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZE)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- FESTO Standards-Based Cylinder DSBC-63-100-PPSA-N3 (DSBC-63-100-PPSA-N3)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P163903, Pressure Line, 10 micron (ZX-P163903)
- LDI INDUSTRIES Flow Sight (F152-01)
- LDI INDUSTRIES Flow Sight (F155)
- LDI INDUSTRIES Flow Sight (F301-06-01)
- LDI INDUSTRIES Flow Sight (F154)
- LDI INDUSTRIES Flow Sight (F154-01)
- LDI INDUSTRIES Flow Sight (F301-04-01)
- LDI INDUSTRIES Flow Sight (F301-05-01)
- Ldi Industries Flow Sights