Shop All Oilers and Reservoirs
Ldi Industries
Chain Oil Reservoir, Aluminum, 8 1/2 in H
Mfr # RDB308-N-4
Zoro # G809788496
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 16 oz
- Height (In.) 7 in
- Width (In.) 3 1/2 in
- Bowl Material Plastic
- Function Oiler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # RDB308-N-4
- Zoro # G809788496
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 7 in |
Width (In.) | 3 1/2 in |
Unit Height | 7 in |
Dia. (In.) | 3 1/2 in |
Sight Dia. (In.) | 3 1/2 in |
Thread Size | 5/8-18 UNF |
Mounting Thread Size | 5/8"-18 |
Overall Height | 8 1/2 in |
Overall Depth | 3 3/4 in |
Sight Diameter | 1/4 in |
Bowl Diameter | 3 1/2 in |
Overall Width | 3 3/4 in |
Description
Chain Oil Reservoir, Reservoir Cap. (Oz.) 16 oz, Height (In.) 7 in, Width (In.) 3 1/2 in, Thread Size 5/8-18 UNF, Plastic, Capacity 16 fl oz, Function Oiler, For Use With Lubrication of Machinery, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D52B10FV, Pressure Line, 10 micron, Outside-In (MF0060642)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC (R2-4-24F)
- NTN NTN L45449, Tapered Roller Bearing Cone 11417 In Id X 058 In W (L45449)
- GATES Polyflex Belts, 5M800 (5M800)
- LDI INDUSTRIES Reservoir, 1 Oz (R151-01)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- LDI INDUSTRIES Valve, Spray (SV102)
- LDI INDUSTRIES Reservoir, Oil, 5/8 Oz (RDF101-01)
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- GOLDENROD Goldenrod 250-120-C3 55824 16Oz.1Pt.Extra Hdpump Oiler W-10 Inchflex Spt (250-120-C3)
- Ldi Industries Oilers and Reservoirs