Shop All Level Gauges
Ldi Industries
Adapter, Pipe
Mfr # G607-12-A-1-2
Zoro # G2570732
original price:
$109.01
17% off
new price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe Adapter
- Mounting Centers (In.) 12 in
- Mounting Thread 1/4 NPTF Brass
- Mounting Front
- Max. Operating Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # G607-12-A-1-2
- Zoro # G2570732
- Country of Origin United States
- Category Level Gauges
Dimensions
Body Height | 13.62 in |
Sight Height | 10 1/2 in |
Mounting Thread Size | 1/4" |
Body Width | 0.9 in |
Description
Closed Circuit Liquid Level Gauge, Pipe Adapter, Mounting Centers (In.) 12 in, 1/4 NPTF Brass Mounting Thread, Front Mounting, Max. Operating PSI 270 psi, Max. Operating Temp. (F) 250 Degrees F, Borosilicate Sight Glass, Aluminum, Used for Mounting in Heavy Wall Tank or Weld Spuds on Reservoir Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Handheld Manometer, 0 to 20.00 In WC (475-1-FM)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4", SS, Rem bezel (PRO-311D-254U)
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x1/2"NPT, Step (TW-BR02-22S2)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PFQ1206)
- LDI INDUSTRIES Adapter, Pipe (G607-06-A-1-2)
- LDI INDUSTRIES Straight Oil Gage, Base Square (In.): 15/16 in (G323-4)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G261-4)
- LDI INDUSTRIES Rigid Plastic Sight (G613-03-A-1)
- LDI INDUSTRIES Thermometer, Dial, 50 to 300 F (G615-05-A-1)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- LDI INDUSTRIES Valve, Needle (G608-24-A-1-4)
- Ldi Industries Level Gauges