Shop All Solenoid Air Control Valves
Ldi Industries
3-Way Solenoid Air Control Valve
Mfr # 832160
Zoro # G0385682
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PMP100-01, PMP100-02, PMP100-04
- Pipe Size 1/8 in
- Features -40 Degrees F to 180 Degrees F, 0 to 125 psi, 24V DC, Normally Closed
- Standards NEMA 4, 4X
- Size 1 3/4 in x 2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ldi Industries
- MFR # 832160
- Zoro # G0385682
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Size | 1 3/4 in x 2 in x 1 in |
Overall Width | 0.9 in |
Overall Length | 2.2 in |
Overall Height | 1.7 in |
Connection Size | 1/8 in |
Details
Item | 3-Way Solenoid Air Control Valve |
For Use With | PMP100-01, PMP100-02, PMP100-04 |
Features | -40 Degrees F to 180 Degrees F, 0 to 125 psi, 24V DC, Normally Closed |
Standards | NEMA 4, 4X |
Body Material | Brass |
Accessory Type | 3-Way Solenoid Air Control Valve |
Connection Type | NPT |
Compatible with Series | PMP100 |
Compatible with Manufacturer Model Number | PMP100-01, PMP100-02, PMP100-04 |
Product Type | Solenoid Valve |
Compatible with Pump Type | Metering Lubrication Pump |
Compatible Manufacturer Part Number | PMP100-01, PMP100-02, PMP100-04 |
Compatible Manufacturer Model Number | PMP100-01, PMP100-02, PMP100-04 |
For Use with Mfr. Model Number | PMP100-01, PMP100-02, PMP100-04 |
For Use With Mfr. Model Number | PMP100-01, PMP100-02, PMP100-04 |
Description
3-Way Solenoid Air Control Valve, Product Type Solenoid Valve, Compatible with Series PMP100, Body Material Brass, Connection Size 1/8 in, Connection Type NPT, Compatible with Manufacturer Model Number PMP100-01, PMP100-02, PMP100-04, Compatible with Grainger Part Number 1TMR7, 1TMR8, 1TMR9, Compatible with Pump Type Metering Lubrication Pump, Overall Height 1.7 in, Overall Length 2.2 in, Overall Width 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSF-1/8-8-B (QSF-1/8-8-B)
- POWERDRIVE QD Bushing, Series SH, 1-7/16" Bore (SH-1-7/16)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-Z-B)
- KRAFT TOOL Fresno Trowel, RE, 36x5", Button Bracket (CC822BT)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3556904553)
- SMC Valve, 5Body Port, 2 Pstn, 24VDC, 1/8" Port (SY5120-5LOZ-01T)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- AVENTICS L2 SERIES SOLENOID VALVE (L23BA452B017G61)
- SMC Solenoid Air Control Valve, 24VDC (VFR3110-5DZ)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- Ldi Industries Solenoid Air Control Valves