No Product Image Available

Ld Systems

U504.7 HHD Wireless Microphone System


product price: $791.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance your event with this LD Systems wireless microphone system! This microphone system is ideal for live sound applications. The cordless design offers a range of 100 meters under ideal conditions allowing performers or presenters to move around without being restricted by a cable. It comes with a dynamic cardioid microphone with a simple on / off button and an OLED display. This microphone also has a pilot tone to support the receiver's squelch function ensuring the audio is muted unless a strong signal is received. This delivers an excellent audio performance.**This system provides clear distortion-free transmission without latency or artefacts. The microphone transmitter offers over 10 hours of use on 2 AA batteries sold separately and it has a frequency response of 60 to 16000 Hz. The automatic scan function helps find the best free frequency while the simple one-touch synchronization quickly and easily connects the transmitter and receiver. For additional versatility you can use up to 12 U500 systems sold separately simultaneously in each frequency band.**This system includes a receiver with 96 selectable channels and a frequency range of 584 to 608 MHz. It has a high-contrast OLED display that shows an overview of functions with indicators for group channel radio frequency signal strength and battery status. This receiver includes a power button and it allows you to control the volume of your system. A power adapter and audio cable are included.**Kit Includes:*- U305 HHD dynamic handheld microphone*- U305 HHD receiver*- Power adapter*- Audio cable**Receiver Dimensions:*Width: 8 3/4''*Depth: 6 1/4''*Height: 1 3/4''**Microphone Dimensions:*Diameter: 2''*Length: 10 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.