No Product Image Available

Ld Systems

U305.1 HHD Wireless Microphone System


product price: $491.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance your event with this LD Systems wireless microphone system! This microphone system is ideal for live sound applications. The cordless design offers a range of 100 meters under ideal conditions allowing performers or presenters to move around without being restricted by a cable. It comes with a dynamic cardioid microphone with a simple on / off button an LCD display and an LED indicator that glows green when the power is on. This microphone also has a pilot tone to support the receiver's squelch function ensuring the audio is muted unless a strong signal is received.**This system is designed for an excellent audio performance. The microphone transmitter offers over 10 hours of use on 2 AA batteries sold separately and it has a frequency response of 55 to 16000 Hz. Thanks to the simple one-touch synchronization it is quick and quick easy to connect the transmitter and receiver. For additional versatility you can use up to 6 U300 systems sold separately simultaneously in each frequency band.**This system includes a durable receiver with a sturdy metal housing. This receiver offers 12 selectable channels and it has a frequency range of 584 to 608 MHz. It boasts a bright LCD display to clearly show the selected settings and an LED chain to display audio and signal strength. The audio output can also be switched to instrument level allowing you to directly connect to guitar and bass amplifiers. This receiver includes a power button and it allows you to control the volume of your system. A power supply is included.**Kit Includes:*- U305 HHD dynamic handheld microphone*- U305 HHD receiver*- Power supply**Receiver Dimensions:*Width: 8 5/16''*Depth: 4 3/4''*Height: 1 5/8''**Microphone Dimensions:*Diameter: 1 15/16''*Length: 10 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.