Shop All Electromagnetic Lock Activation Devices
Lcn
Wireless Push Plate Actuator, Dia. 6 In
Mfr # 8310-852TWP
Zoro # G2557231
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Surface Mounted
- Switch Action Instant Open
- Supports Touchless Operation No
- Button Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-852TWP
- Zoro # G2557231
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 6 in |
Depth | 1 1/2 in |
Details
Item | Wireless Push Plate Actuator |
Finish | Stainless steel |
Type | Surface Mounted |
Switch Action | Instant Open |
Supports Touchless Operation | No |
Standards | FCC, IC |
For Use With | Powered Door Operators |
Supports Operation Type | Push-Button Operation |
Description
Wireless Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth 1 1/2 in, Button Dia. 6 in, Rating -, Input Voltage -, Output -, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards FCC, IC, For Use With Powered Door Operators, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- EMTEK Bright Chrome Stop, 2241US26 (2241US26)
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass (SPAN478U3)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- LCN Transformer 8310844 (8310844)
- LCN Transmitters Receivers Kits (8310-880)
- LCN Gauge ADAFG (ADA/FG)
- LCN COMPACT Low Energy Auto Operator, Gearmotor Assembly, Door loop, 30' wire, Aluminum Painted Finish (6440XP AL)
- LCN Grade 1 Surface Door Operator, Double Lever Arm Regular, Exterior, Black Painted Finish (4642-REG BLACK CS)
- LCN Trim Ring (8310-801)
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- Lcn Electromagnetic Locking Systems