Shop All Push Plates
Lcn
Wireless Actuator, 4 3/4x1 1/2 In
Mfr # 8310-3818TWS
Zoro # G3381104
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Surface Mounted
- Height 4 3/4 in
- Switch Action Instant Open
- Standards FCC, IC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-3818TWS
- Zoro # G3381104
- Country of Origin United States
- Category Push Plates
Dimensions
Height | 4 3/4 in |
Depth | 1/2 in |
Height (In.) | 4-3/4 |
Width (In.) | 1-1/2" |
Details
Finish | Stainless steel |
Item | Wireless Push Plate Actuator |
Type | Surface Mounted |
Switch Action | Instant Open |
Standards | FCC, IC |
For Use With | Powered Door Operators and a Receiver 3HEP3 |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Wireless Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth 1/2 in, Height 4 3/4 in, Rating -, Input Voltage -, Output -, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards FCC, IC, For Use With Powered Door Operators and a Receiver 3HEP3, Includes -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (100B3X3/32-25)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- KWIKSET Passage Cameron Sn (97200-794)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- BALDWIN Estate Satin Black Push Plates (2285.190)
- NATIONAL HARDWARE Plate Push Aluminum 3-1/2X15In (N270-504)
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel (70G32D)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- CAMDEN 4-1/2-in Square Push Plate Switch, Kinetic Wireless Transmitter, 300' Range, Concealed Screws, SPDT (CM-45K/4)
- BALDWIN Estate Vintage Brass Push Plates (2280.033)
- Lcn Door Surface Protection