Shop All Proximity Sensors
Lcn
Wave to Open Touchplate
Mfr # 8310-813
Zoro # G4826074
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1 A at 125V AC, 1 A at 60V DC
- Overall Width 4 3/4 in
- Technology Type Microwave
- Voltage 12 to 24V AC
- Operating Temperature - Minimum -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-813
- Zoro # G4826074
- UPC # 840067661451
- Country of Origin United States
- Category Proximity Sensors
Dimensions
Overall Width | 4 3/4 in |
Details
Item | Wave to Open Touchplate |
Contact Rating | 1 A at 125V AC, 1 A at 60V DC |
Technology Type | Microwave |
Voltage | 12 to 24V AC |
Operating Temperature - Minimum | -4 Degrees F |
Frequency | 50/60 Hz |
Operating Temperature - Maximum | 131 Degrees F |
Product Type | Wave to Open Touchplate |
Description
Wave to Open Touchplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- INTERMATIC Timer, Spring Wound (FD32H)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NC (XS630B1PBL2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- TURCK 20-250V-Ac 10-300V-Dc Proximity Sensor (BI10-G30SK-RZ3X2)
- CAMOZZI Proximity Switch (CST-262)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- Lcn Proximity Sensors