Shop All Electromagnetic Lock Activation Devices
Lcn
Trim Ring
Mfr # 8310-801
Zoro # G3928675
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. 8310-801
- Accessory Type Trim Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 8310-801
- Zoro # G3928675
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Trim Ring |
Operating Temp. | 8310-801 |
Accessory Type | Trim Ring |
Description
Weather trim ring, Type N/A, Switch Action N/A, Operating Temp. 8310-801
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 6 in. W (8426-48)
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Standard Cam, Keyed Alike in Pairs, Bright (ILCO-7185SC1-03-KA2)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2002)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BN)
- LCN Door Actuators Plates (8310-818T)
- LCN Transformer 8310844 (8310844)
- LCN Wireless Push Plate Actuator (8310-853TWP)
- LCN Gauge ADAFG (ADA/FG)
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- LCN Surface Jamb Box (8310-819S)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- Lcn Electromagnetic Locking Systems