Shop All Electromagnetic Lock Activation Devices
Lcn
Surface Jamb Box
Mfr # 8310-819S
Zoro # G3928666
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Operating Temp. 8310-819S
- Accessory Type Surface Jamb Box
- Height 4-3/4 in
- For Use With 1 1/2 in x 4 3/4 in Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-819S
- Zoro # G3928666
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4-3/4 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 4 3/4 in |
Details
Type | Surface Mount |
Item | Surface Jamb Box |
Operating Temp. | 8310-819S |
Accessory Type | Surface Jamb Box |
For Use With | 1 1/2 in x 4 3/4 in Actuator |
Color | Black |
Material | Plastic |
Compatible Brand | LCN |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 8310 |
Product Type | Jamb Box |
Description
Surface Jamb box, Type N/A, Switch Action N/A, Operating Temp. 8310-819S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- LUCKY LINE Key Ring, Silver, 50 PK (7520050)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- MARLBORO 1-1/2" W x 96" H Mill Stainless Steel Continuous Hinge (4PNH1)
- LCN Surface Box (8310-867S)
- LCN Touchless Actuators (8310-810D)
- LCN Flush Box (8310-867F)
- LCN Gauge ADAFG (ADA/FG)
- LCN Transformer 8310844 (8310844)
- LCN Wireless Push Plate Actuator (8310-853TWP)
- NORTON CO Low Energy Door Operator, Surface Mount, Rigid Arm and Double Lever Arm Regular, Aluminum Painted (6341 689)
- Lcn Electromagnetic Lock Activation Devices