Shop All Door Closers
Lcn
Surface Closers
Mfr # 1250-RW/PA 693
Zoro # G010059019
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Surface Closers
- Door Handing Non-Handed
- For Use With 1250 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1250-RW/PA 693
- Zoro # G010059019
- UPC # 197163190478
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Includes | Surface Closers |
Door Handing | Non-Handed |
For Use With | 1250 Series Surface Mounted Closers |
Description
Grade 1 Regular Double Lever Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Double Lever Arm with PA Bracket with 180 Deg. Swing, Adjustable Backcheck, No Cover, Size 1 to 5, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/16" (3400-30062)
- MSI Sierra Blue Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0068)
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Black (81822FBB)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HCUSH AL)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461HAL)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALRH)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041DEL-REG AL)
- NORTON DOOR CONTROLS Manual Hydraulic 5700 Series Operators Door Operator Heavy Duty Interior and Exterior, Aluminum (5730 689)
- Lcn Door Closers