Shop All Door Closer Covers
Lcn
Statuary Bronze Cover 484072MCSTALH
Mfr # 484072MCSTAT
Zoro # G3765905
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Statuary Bronze
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Statuary Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 484072MCSTAT
- Zoro # G3765905
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Statuary Bronze Cover 484072MCSTALH |
Finish | Statuary Bronze |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Color | Statuary Bronze |
Description
Statuary Bronze Cover 484072MCSTALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- ZORO SELECT O-Ring, Dash 361, Buna N, 0.21 In., PK5 (U38801.018.0600)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- Lcn Door Closer Covers