Shop All Door Closer Covers
Lcn
Statuary Bronze Cover 482072MCSTALH
Mfr # 482072MCSTAT
Zoro # G3763403
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Statuary Bronze
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4820 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Statuary Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 482072MCSTAT
- Zoro # G3763403
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Statuary Bronze Cover 482072MCSTALH |
Finish | Statuary Bronze |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4820 Series |
Color | Statuary Bronze |
Description
Statuary Bronze Cover 482072MCSTALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Top Pivot Hinge, 600 lbs Maximum Door Weight, US26D (7226 TOP US26D)
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- HILLMAN AnchorWire Brass-Plated Gold Wide Molding Hook 4 pk, 10PK (122246)
- NATIONAL MFG/SPECTRUM BRANDS HHI BB DR Secur Guard (N199-679)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- Lcn Door Closers & Accessories