Shop All Door Closer Parts
Lcn
Statuary Bronze Body 48413971STA
Mfr # 48413971STAT
Zoro # G3766307
product price: $1,875.99
/ea
Free Shipping & Returns
$1,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4840
- For Use With 4840 Series Cylinder and Cover
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 48413971STAT
- Zoro # G3766307
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Cylinder |
Closer Series | 4840 |
Finish | Statuary Bronze |
For Use With | 4840 Series Cylinder and Cover |
Interior/Exterior | Interior and Exterior |
Description
Statuary Bronze Body 48413971STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/8 in (C8055-C413A-3)
- ZORO SELECT O-Ring Assortment, Buna N, 382 Pcs, 30 Szs (1RGX6)
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- DELTANA Push Plate 3-1/2" X 20" Bright Brass (PP3520U3)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- LCN Blade Stop Spacer, Slvr, Alum, 4 in. L (4110-61 AL)
- LCN Roller 20303034 (20303034)
- LCN Aluminum Spacer 4040XP61 (4040XP61AL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- THERMWELL PRODUCTS Thermwell Products 712448 Aluminum Frost King Door Sweep - White - 36 x 2 in. (712448)
- Lcn Door Closers & Accessories