Shop All Lockset Cylinders
Lcn
Standard Cylinder Assembly, Aluminum
Mfr # 4642-3071 AL
Zoro # G3928989
Free Shipping & Returns
$4,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Gray
- Length 28 1/2 in
- Includes Controller, I/O Board Assembly, Motor Clutch
- Accessory Type Standard Cylinder Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4642-3071 AL
- Zoro # G3928989
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Length | 28 1/2 in |
Overall Length | 28 1/2 in |
Details
Item | Cylinder Assembly |
Finish | Aluminum |
Color | Gray |
Includes | Controller, I/O Board Assembly, Motor Clutch |
Accessory Type | Standard Cylinder Assembly |
Product Type | Cylinder Assembly |
Includes Hardware | Hardware Included |
Compatible Brand | LCN |
Compatible Series | 4640 |
Description
Cylinder Assembly, Finish Aluminum, Color Gray, Length 28 1/2 in, Includes Controller, I/O Board Assembly, Motor Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Adventuro Wilde 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD40648CLVT1P)
- JMA JMA:TOY48 Lexus Transponder Key Shell (JMA-TP00TOYO-30-P)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-65)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- LCN Standard Cylinder Assembly, Aluminum (4642-3071CS AL)
- LCN Standard Cylinder Assembly, Aluminum (4011-3071 RH AL)
- LCN Standard Cylinder Assembly, Aluminum (4040XP-3071 AL)
- LCN Standard Cylinder Assembly, Aluminum (4111-3071 LH AL)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- LCN Standard Cylinder Assembly, Aluminum (4031-3071)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type L (1C6L1626)
- Lcn Lockset Cylinders