Shop All Lockset Cylinders
Lcn
Standard Cylinder Assembly, Aluminum
Mfr # 4011-3071 RH AL
Zoro # G3930206
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Gray
- Length 12 1/8 in
- Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011-3071 RH AL
- Zoro # G3930206
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Length | 12 1/8 in |
Overall Length | 12 1/8 in |
Details
Item | Cylinder Assembly |
Finish | Aluminum |
Color | Gray |
Standards | ANSI/BMHA A156.4 Grade 1, BAA, UL 10C |
ADA Compliant | Yes |
Accessory Type | Standard Cylinder Assembly |
Compatible Brand | LCN |
Compatible Series | 4010, 4010T |
Product Type | Cylinder Assembly |
Description
Cylinder Assembly, Finish Aluminum, Color Gray, Length 12 1/8 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (3068LHISPSF1PSHK491610BM)
- VON DUPRIN Von Duprin Accessories (114317-00)
- HARDWARE RESOURCES 5" Wx5"Dx8"H Maple French Cut Leg (WLF80MP)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- LCN Standard Cylinder Assembly, Aluminum (4642-3071CS AL)
- LCN Standard Cylinder Assembly, Aluminum (4040XP-3071 AL)
- LCN Standard Cylinder Assembly, Aluminum (4031-3071)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- LCN Standard Cylinder Assembly, Aluminum (4111-3071 LH AL)
- BEST Satin Chrome Cylinder 12E72S2RP626 (12E72S2RP626)
- GMS GMS: Mortise Cylinder - 1-1/2" - 10B - Schlage C-K (GMS-M112-SX-10B-ST-A2)
- Lcn Door Lock Accessories