Shop All Door Closer Parts
Lcn
Standard Cylinder Assembly, Aluminum
Mfr # 1261-3071 AL
Zoro # G3930300
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Standard Cylinder Assembly
- Closer Series 1260
- Length 9-5/16"
- Finish Aluminum
- For Use With 1260 Series Cylinder and Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1261-3071 AL
- Zoro # G3930300
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 9-5/16" |
Overall Length | 9 5/16 in |
Details
Item | Std Cylinder Assembly |
Accessory Type | Standard Cylinder Assembly |
Closer Series | 1260 |
Finish | Aluminum |
For Use With | 1260 Series Cylinder and Cover |
Color | Gray |
Interior/Exterior | Interior and Exterior |
Product Type | Cylinder Assembly |
Description
Cylinder Assembly, Finish Aluminum, Color Gray, Length 9 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEYCO Dome Plug Black, PK 25 (2617)
- EMTEK Flat Black Pull 86426US19 (86426US19)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- LCN 4040XPT-18TJ AL Door Closer Mounting Plates (4040XPT-18TJ 689)
- LCN Surface Closer, Slvr, Alum, 12-1/4 in. L (1461-RW/PA AL DEL)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- LCN Wood and Machine Screws, Aluminum Finish (6030-WMS AL)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- LCN Aluminum Extension 4640480 (4640480)
- Lcn Door Closers & Accessories