Shop All Door Latch Guards
Lcn
Standard Cover, Alum, 12-1/4 in. L, LH
Mfr # 4020-72 LH AL
Zoro # G3929521
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Left Hand
- Length 12 1/4 in
- Finish Aluminum
- Color Gray
- Accessory Type Standard Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4020-72 LH AL
- Zoro # G3929521
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Details
Item | Door Closer Cover |
For Use With | Left Hand |
Finish | Aluminum |
Color | Gray |
Accessory Type | Standard Cover |
ADA Compliant | Yes |
Compatible Series | 4020, 4020T |
Standards | ANSI/BMHA A156.4 Grade 1, BAA, UL 10C |
Product Type | Door Closer Cover |
Compatible Brand | LCN |
Description
Door Closer Cover, For Use With Left Hand, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RPZ3)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- PRIME-LINE Corner Key, White Nylon 20 Pack (PL 14964)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW210B)
- KWIKSET Smart Cylinder for Knob and Lever (83279-005)
- PRIME-LINE Chain Door Guard with Slide Bolt, Solid Brass Single Pack (U 9911)
- DEFENDER SECURITY Guard Latch Steel 3X7 Brs Pltd (U 9502)
- Lcn Door Surface Protection