Shop All Door Latch Guards
Lcn
Standard Cover, Alum, 12-1/4 in. L
Mfr # 4000T-72 AL
Zoro # G3929637
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/4 in
- Finish Aluminum
- Color Gray
- Accessory Type Standard Cover
- Product Type Door Closer Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4000T-72 AL
- Zoro # G3929637
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Details
Item | Door Closer Cover |
Finish | Aluminum |
Color | Gray |
Accessory Type | Standard Cover |
Product Type | Door Closer Cover |
Compatible Brand | LCN |
ADA Compliant | Yes |
Compatible Series | 4000, 4000T |
Standards | ANSI/BMHA A156.4 Grade 1, BAA, UL 10C |
Description
Door Closer Cover, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strikes (234-26D)
- PEMKO Door Frame Weatherstrip, Brush, 7ft L, Gray (GG45041CNB84)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- SUNCASTRP Splash Block (SB24)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors for Rose with EBF Fasteners (PLP111EBF630)
- EC HARDWARE Prvcy Door Latch Sat Nickel, 2.14x1.38" (DL032)
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 5-1/4 X 4-1/2" - Silver (DNJ-80-S-CW)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320C.32D)
- Lcn Door Accessories