Shop All Door Closer Parts
Lcn
Spring Clip, Silver, Aluminum, 3-1/2 in. L
Mfr # 3130-3054
Zoro # G3930221
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Spring Clip
- Closer Series 3130
- Color Silver
- Finish Aluminum
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3130-3054
- Zoro # G3930221
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 1" |
Width | 1" |
Details
Item | Hold Open Clip |
Accessory Type | Spring Clip |
Closer Series | 3130 |
Color | Silver |
Finish | Aluminum |
For Use With | 3130 Series Cylinder and Cover |
Interior/Exterior | Interior |
Description
Spring Clip, Finish Aluminum, Color Silver, Length 1 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-329 Square O-Ring ID: 2, CS 3/16, OD 2 3/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R329x2)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- ZORO SELECT Spring Door Stop, Steel (4JG94)
- WRIGHT PRODUCTS Pneumatic Closer, Brown, Heavy Duty (V150BN)
- LCN Motor Clutch 46303454 (46303454)
- LCN Rod and Shoe, Silver, Aluminum, 6-1/2 in. L (4040XP-79 AL)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- LCN Pneumatic Door Operator, Slvr, 22-3/4inL (4822-3971 AL)
- LCN Motor Clutch Assembly, Alum, 11-1/2 in. L (4630-3454)
- CORBIN RUSSWIN Door Closer Heavy-Duty Arm Backstop, 696 Satin Brass (689F03-696)
- Lcn Door Closer Parts