Shop All Door Closer Parts
Lcn
Spring Clip, Silver, Alum, 3-1/2 in. L
Mfr # 2030-3054
Zoro # G3930267
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Spring Clip
- Closer Series 2030
- Color Gray
- Finish Aluminum
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2030-3054
- Zoro # G3930267
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 3-1/2" |
Overall Length | 3 1/2 in |
Details
Item | Hold Open Clip |
Accessory Type | Spring Clip |
Closer Series | 2030 |
Color | Gray |
Finish | Aluminum |
For Use With | 2030-3034H Hold-Open Track Roller |
Interior/Exterior | Interior and Exterior |
Product Type | Spring Clip |
Compatible Series | 2030 |
Compatible Brand | LCN |
Compatible Manufacturer Model Number | 2030-3034H |
Description
Spring Clip, Finish Aluminum, Color Gray, Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN GROMMET K (A4002702)
- TY-FLOT FME Cover, 24"dia. x 10"D, Pink, PK20 (CBFR24PK)
- STORCH PRODUCTS Cup Magnet, Neodymium, 55 lb. Pull (D001-E3687)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- LCN Pneumatic Door Operator, Slvr, 22-3/4inL (4822-3971 AL)
- LCN Aluminum Shoe 146062PA (146062PAAL)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- Lcn Door Closer Parts