Shop All Door Closer Covers
Lcn
Sprayed Brass Cover 4040XP72MCSBRH
Mfr # 4040XP72MCBRASSRH
Zoro # G5436367
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12-1/4" x 3-1/2" x 2-1/4"
- Closer Series 4040 Series
- Finish Brass
- For Use With For Use with 4040XP Series
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP72MCBRASSRH
- Zoro # G5436367
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 12-1/4" x 3-1/2" x 2-1/4" |
Details
Item | Sprayed Brass Cover 4040XP72MCSBRH |
Closer Series | 4040 Series |
Finish | Brass |
For Use With | For Use with 4040XP Series |
Color | Brass |
Description
Sprayed Brass Cover 4040XP72MCSBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Door Stop (4050.150)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- MIDWEST FASTENER 90° x 1" x 1" Batural Plastic Mounting Brackets 10PK (39443)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- Lcn Door Closers & Accessories