Shop All Door Closer Covers
Lcn
Sprayed Brass Cover 126072SB
Mfr # 126072BRASS
Zoro # G4788517
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Closer Series 1260 Series
- For Use With For Use with 1260 Series
- Length 9-15/16" x 2-7/8" x 1-7/8"
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 126072BRASS
- Zoro # G4788517
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 9-15/16" x 2-7/8" x 1-7/8" |
Details
Item | Sprayed Brass Cover 126072SB |
Finish | Brass |
Closer Series | 1260 Series |
For Use With | For Use with 1260 Series |
Color | Brass |
Accessory Type | Standard Cover |
Description
Sprayed Brass Cover 126072SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Pdl.Hdl. Inside W/Knob Lock (EMC 4-250 LH SS)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-932)
- ZORO SELECT Lever Door Holder, Pol Brass, Solid Brass (33J792)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- Lcn Door Closers & Accessories