Shop All Door Latch Guards
This Product is Discontinued
Lcn
Snap On Cover Clip, Silver, 5/8 in. L (Discontinued)
Mfr # 4040XP-54 AL
Zoro # G3930118
This Product is Discontinued
Key Features
- Length 5/8 in
- Color Gray
- Finish Aluminum
- Accessory Type Snap On Cover Clip
- Compatible Series 4040XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-54 AL
- Zoro # G3930118
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 5/8 in |
Overall Length | 5/8 in |
Details
Item | Snap On Cover Clip |
Color | Gray |
Finish | Aluminum |
Accessory Type | Snap On Cover Clip |
Compatible Series | 4040XP |
ADA Compliant | Yes |
Compatible Brand | LCN |
Standards | ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed |
Product Type | Snap On Cover Clip |
Description
Snap On Cover Clip, Finish Aluminum, Color Gray, Length 5/8 in, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.