Shop All Door Closer Parts
Lcn
Satin Chrome Plate 50101126DLH
Mfr # 50101126D
Zoro # G3768879
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 5010
- Finish Satin Chrome
- For Use With Cylinder and Cover Parts
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 50101126D
- Zoro # G3768879
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Finish Plate |
Closer Series | 5010 |
Finish | Satin Chrome |
For Use With | Cylinder and Cover Parts |
Interior/Exterior | Interior and Exterior |
Description
Satin Chrome Plate 50101126DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK25 (U38871.012.0137)
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- TRIMCO DOOR PUSH PLATE 3 x 12" (1001-1.710CU)
- ARMSTRONG WORLD INDUSTRIES Shasta Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2907)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- LCN Track Roller and Slider, Aluminum, 1-1/2"L (4040SE-3034SE)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Arm Screw, Slvr, Alum, 3/8 in. L (4040SE-159 AL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- LCN Motor Gear Box, Slvr, Alum, 16-1/2 in. L, LH (9540-3454 LH)
- Lcn Door Closers & Accessories