Shop All Door Closer Covers
Lcn
Satin Chrome Cover 484072MC26DLH
Mfr # 484072MC26D
Zoro # G3765783
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 484072MC26D
- Zoro # G3765783
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Satin Chrome Cover 484072MC26DLH |
Finish | Satin Chrome |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Color | Satin Chrome |
Description
Satin Chrome Cover 484072MC26DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- MONROE PMP Pull Handle, SS, 3 In. H, Natural, Threaded Holes (PH-0131)
- COMMAND Hook, Metal, 1-1/2 In (MR03)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever Less Cylinder 2-3/4" Deadlatch ANSI Strike Satin Chrome (ALX80LSAT626)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- Lcn Door Closer Covers