Shop All Door Closer Covers
Lcn
Satin Bronze Cover 484072MC10LH
Mfr # 484072MC10
Zoro # G3765713
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Satin Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 484072MC10
- Zoro # G3765713
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Satin Bronze Cover 484072MC10LH |
Finish | Satin Bronze |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Color | Satin Bronze |
Description
Satin Bronze Cover 484072MC10LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, PTFE, MSDash 334, PK10 (1RFY9)
- THERMWELL PRODUCTS 2X36 Alu Rubb Dr Bottom (A79WHA)
- NATIONAL GUARD Window Frame Kit, Steel, 32 In H, 24In W (L-FRA100DKB-24x32)
- HICKORY HARDWARE Knob 7/8 Inch Diameter (P3-W)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- NORTON CO Door Closer Covers (7700M 689)
- Lcn Door Closer Covers