Shop All Door Closer Covers
Lcn
Satin Brass Cover 484072MC4LH
Mfr # 484072MC4
Zoro # G3765853
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20" x 3-1/2" x 3-5/16"
- Closer Series Mag, Elec, Operators
- Finish Satin Brass
- For Use With For Use with 4840 Series
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 484072MC4
- Zoro # G3765853
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Satin Brass Cover 484072MC4LH |
Closer Series | Mag, Elec, Operators |
Finish | Satin Brass |
For Use With | For Use with 4840 Series |
Color | Satin Brass |
Description
Satin Brass Cover 484072MC4LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Polished Chrome Rope Detailed Lindos Cabinet Pull (Z115-96PC)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- BARON Snap Link 3/8 (2450-3/8)
- IVES SB Series, Surfacebolt, US26D (SB453-8-TB US26D)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- Lcn Door Closers & Accessories