Shop All Door Closer Covers
Lcn
Satin Brass Cover 482072MC4LH
Mfr # 482072MC4
Zoro # G3763358
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20" x 3-1/2" x 3-5/16"
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4820 Series
- Finish Satin Brass
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 482072MC4
- Zoro # G3763358
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Satin Brass Cover 482072MC4LH |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4820 Series |
Finish | Satin Brass |
Color | Satin Brass |
Description
Satin Brass Cover 482072MC4LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0523.004)
- BEST Mortise Lockset, Lever, 45H, Class, Mech. (45H7R14H626RH)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- JMA JMA:TR47 / X217 Toyota Metal Key - SMALL HEAD (JMA) (JMA-TOYO-15E)
- LCN Door Closer Cover, 13In, Bronze (4010-72 DKBRZ)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- Lcn Door Closers & Accessories