Shop All Door Closer Covers
Lcn
Satin Brass Cover 4410ME72MC4RH
Mfr # 4410ME72MC4RH
Zoro # G5488648
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Closer Series LC with no SubClass
- For Use With For Use with 4410 Series
- Length 19" x 3-1/2" x 2-9/16"
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4410ME72MC4RH
- Zoro # G5488648
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 19" x 3-1/2" x 2-9/16" |
Details
Item | Satin Brass Cover 4410ME72MC4RH |
Finish | Satin Brass |
Closer Series | LC with no SubClass |
For Use With | For Use with 4410 Series |
Color | Satin Brass |
Description
Satin Brass Cover 4410ME72MC4RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Orange, 2PK (TF2-0)
- FROST KING Vinyl Door Sweep, Single Fin, Flange 1" H (DS101CL)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- Lcn Door Closers & Accessories