Shop All Door Closer Parts
Lcn
Roller Lock Screw, Slvr, 3/8 in. L
Mfr # 4040SE-425
Zoro # G3929409
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Roller Lock Screw
- Closer Series 4040SE
- Color Silver
- Finish Aluminum
- Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-425
- Zoro # G3929409
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 3/8" |
Details
Item | Roller Lock Screw |
Accessory Type | Roller Lock Screw |
Closer Series | 4040SE |
Color | Silver |
Finish | Aluminum |
For Use With | 4040SE Heavy Duty Closer |
Interior/Exterior | Interior |
Description
Roller Lock Screw, Finish Aluminum, Color Silver, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCV300-G)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Recessed Turn Latch (FR24X24PC-RTL)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- LIFTMASTER Transmitter, 1 Button, 315Mhz (371LM)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- LCN Drop Plate, Silver, Alum, 12-1/4 in. L (4040XP-18PA AL)
- LCN Track Roller (20103034)
- LCN Closer Body, Silver, Aluminum, 12-1/8 in. L (4111-3071 RH AL)
- LCN Track Bumper, Aluminum Finish (6030-3038B AL)
- LCN 1260-18 AL Door Closer Mounting Plates (1260-18 689)
- Lcn Door Closers & Accessories