Shop All Proximity Sensors
Lcn
Radio Control Transmitter
Mfr # 8310-861
Zoro # G4825450
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Transmitter
- Product Series 8310
- Product Name 8310 Handheld Transmitter
- Form Factor Handheld
- Input voltage 9 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-861
- Zoro # G4825450
- UPC # 840067662144
- Country of Origin United States
- Category Proximity Sensors
Details
Item | Radio Control Transmitter |
Product Type | Transmitter |
Product Series | 8310 |
Product Name | 8310 Handheld Transmitter |
Form Factor | Handheld |
Input voltage | 9 V DC |
Compatibility | LCN 8310-865 Receiver |
Number of Channels | 1 |
Description
Radio Control Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115A01-A1)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- IFM INDUCTIVE 10-30V-DC PROXIMITY SENSOR (IE5344 IEBC003BASKG/0.3M/AS)
- FESTO Proximity Sensor CRSMT-8M-PS-24V-K-0, 3-M8D (CRSMT-8M-PS-24V-K-0,3-M8D)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- EATON Proximity Sensor, NPN, NO, 5mm Detect Dist. (E57P-18SNN5-C2)
- Lcn Sensors