Shop All Door Closer Parts
Lcn
Motor Gear Box, Alum, 16-1/2 in. L, LH
Mfr # 9530-3454 LH
Zoro # G3928830
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Motor Gear Box
- Closer Series 9530
- Color Gray
- Finish Aluminum
- Length 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 9530-3454 LH
- Zoro # G3928830
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 16-1/2" |
Overall Length | 16 1/2 in |
Details
Item | Motor Gear Box |
Accessory Type | Motor Gear Box |
Closer Series | 9530 |
Color | Gray |
Finish | Aluminum |
For Use With | Control Box and Cover Parts |
Compatible Series | 9530 |
Compatible Brand | LCN |
Product Type | Motor Gear Box |
Description
Motor Gear Box, For Use With Left Hand, Finish Aluminum, Color Gray, Length 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- JMA JMA: RU46 Key Blank - Brass (JMA-RUS-5E)
- ZORO SELECT Hole Plug, Hole D 13/16 In, Blk, PK25 (1ELW2)
- ZORO SELECT O-Ring, Dash 225, Buna N, 0.13 In., PK25 (1RHH8)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- LCN Wood and Machine Screws, Aluminum Finish (6030-WMS AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- Lcn Door Closers & Accessories