Shop All Door Closer Parts
Lcn
Motor Clutch Assembly, Alum, 11-1/2 in. L
Mfr # 4630-3454
Zoro # G3930039
product price: $1,673.99
/ea
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Motor Clutch Assembly
- Closer Series 4630
- Color Silver
- Finish Aluminum
- Length 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4630-3454
- Zoro # G3930039
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 11-1/2" |
Details
Item | Motor or Clutch Assembly |
Accessory Type | Motor Clutch Assembly |
Closer Series | 4630 |
Color | Silver |
Finish | Aluminum |
For Use With | 4630 Series Auto Equalizer |
Interior/Exterior | Interior and Exterior |
Description
Motor Clutch Assembly, Finish Aluminum, Color Silver, Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KB 26D)
- M-D Foam Rod F/Gap&Joint 1Inx10Ft (19100)
- STRYBUC Sash Lock Black (900-19656B)
- REV-A-SHELF Rev-A-Shelf MultiPolymer DoorWall Mount Storage Organizer (6235-14-11-52)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- LCN Track Roller, Slvr, 1 in. L (6030-3034)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series (DP-1214-DU)
- Lcn Door Closer Parts