Shop All Door Closer Parts
Lcn
Motor Clutch 46303454
Mfr # 46303454
Zoro # G5634869
product price: $1,534.99
/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4630
- For Use With 4630 Series Auto Equalizer
- Interior/Exterior Interior and Exterior
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 46303454
- Zoro # G5634869
- Country of Origin United States
- Category Door Closer Parts
Details
Item | Motor or Clutch Assembly |
Closer Series | 4630 |
For Use With | 4630 Series Auto Equalizer |
Interior/Exterior | Interior and Exterior |
Product Type | Motor |
Description
Motor Clutch 46303454
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 84" Primed 1-Panel Interior Shaker Slab Door (2470pri8401)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 25/32 in (1XTE5)
- KWIKSET Deadbolt Plug Clip (4215)
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- LCN Track Bumper, Silver, Aluminum, 2 in. L (2030-169)
- LCN Standard Track, Unfinished, 26-1/4" L (4040SE-3038 120V AL)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- Lcn Door Closers & Accessories