Shop All Proximity Sensors
Lcn
Motion Sensor
Mfr # 8310-854
Zoro # G4826379
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 4 3/4 in
- Material ABS Plastic
- Height 3.15 in
- Type Header Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-854
- Zoro # G4826379
- UPC # 840067662137
- Country of Origin United States
- Category Proximity Sensors
Dimensions
Length | 2 in |
Width | 4 3/4 in |
Height | 3.15 in |
Overall Width | 2 in |
Overall Height | 3 1/8 in |
Details
Item | Exit Motion Sensor |
Material | ABS Plastic |
Type | Header Mount |
For Use With | Access Control Systems |
Color | Black |
Product Type | Exit Motion Sensor |
Description
Motion Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- TRIPP LITE Protect It Surge Protector, 6 Rotatable Outlet, Direct-Plug In, 1500J (SWIVEL6)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- FESTO Proximity Sensor SME-8-K-LED-24 (SME-8-K-LED-24)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- OMRON Proximity Sensor, Inductive, 12mm, NC (E2E2-X2Y2)
- Lcn Sensors