Shop All Door Latch Guards
Lcn
Metal Cover, Silver, Aluminum, 12-1/4 in. L
Mfr # 4010-72MC LH AL
Zoro # G3929591
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Gray
- Length 12 1/4 in
- Accessory Type Metal Cover
- Compatible Brand LCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4010-72MC LH AL
- Zoro # G3929591
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Details
Item | Metal Cover |
Finish | Aluminum |
Color | Gray |
Accessory Type | Metal Cover |
Compatible Brand | LCN |
Product Type | Metal Cover |
Standards | ANSI/BMHA A156.4 Grade 1, BAA, UL 10C |
Compatible Series | 4010, 4010T |
ADA Compliant | Yes |
Description
Metal Cover, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- EZ-FLO EASTMAN Strike Plate, PK2 (57864)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- ZORO SELECT Door Latch Guard, Aluminum, Steel, 11"L x 3"W (1HHL8)
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- ZORO SELECT Door Latch Guard, Durnodic, Steel, 6"L x 3"W (1HJL6)
- Lcn Door Latch Guards