Shop All Door Closers
Lcn
Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty
Mfr # 9542-REG RH ANCLR 36
Zoro # G1542521
product price: $4,311.99
/ea
Free Shipping & Returns
$4,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Offset
- Closer Performance Heavy Duty
- Closer Series 9540 Series Electromechanical Senior Swing Operators
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 9542-REG RH ANCLR 36
- Zoro # G1542521
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4-1/2" |
Housing Height | 5-3/4" |
Housing Length | 33" |
Interior Door Width | 36 in |
Exterior Door Width | 36 in |
Spring Size | 3 |
Exterior Door Width - Maximum | 36 in |
Interior Door Width - Maximum | 36 in |
Spring Size - Maximum | 3 |
Description
Door Closer, LCN 9542 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Double Lever, Color Silver, Exterior Door Width 36 In., Housing Height 5-3/4 In., Housing Length 33 In., Housing Depth 4-1/2 In., Includes Motor, Controller, Arm, Interior Door Width 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Hevea Prestain Beach 6 Ft L X 25 In D X 15 In T Blonde Butcher Block Countertop (ZOR-BUB-0001)
- EGEETOUCH Smart NFC Cards forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SC)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- OMNIA Lever Modern Rose Priv Lever 2-3/8" BS T Strike Satin Nickel 785 (785MD/238T.PR15)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V RH AL)
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- Lcn Door Closers