Shop All Door Closers
Lcn
Manual Pneumatic 9530 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty
Mfr # 9531-STD LH ANCLR 36
Zoro # G1542567
Free Shipping & Returns
$4,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Offset
- Closer Series 9530 Series Electromechanical Senior Swing Operators
- Closer Performance Heavy Duty
- Color Matte Silver
- Finish Matte Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 9531-STD LH ANCLR 36
- Zoro # G1542567
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4-1/2" |
Housing Height | 5-3/4" |
Housing Length | 36" |
Exterior Door Width | 36 in |
Interior Door Width | 36 in |
Spring Size | 3 |
Description
Door Closer, LCN 9531 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Slide Track, Color Silver, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- EMTEK Oil Rubbed Bronze Hinge 96214US10B (96214US10B)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-STD RH AL)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDGLBLKLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461HAL)
- LCN Grade 1 Surface Door Closer, Regular Arm, 62A Shoe, Plastic Cover, Aluminum Painted, Non-Handed (4040XP-RW/62A AL)
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Silver (YDC201 689)
- Lcn Door Closers