Shop All Door Closers
Lcn
Manual Pneumatic 4840 Series Pneumatic Operators Door Closer Heavy Duty Interior, Aluminum
Mfr # 4841-CUSH AL
Zoro # G1542655
product price: $2,109.99
/ea
Free Shipping & Returns
$2,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Series 4840 Series Pneumatic Operators
- Closer Performance Heavy Duty
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4841-CUSH AL
- Zoro # G1542655
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3 5/16" |
Housing Height | 3-1/2" |
Housing Length | 20" |
Interior Door Width | 24 in to 54 in |
Exterior Door Width | 24 to 42 in |
Spring Size | Adjustable 2 to 5 |
Description
Door Closer, LCN 4841 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A117.1, A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Cush, Color Silver, Exterior Door Width 24 to 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (MP6560)
- BLUM Standard Right Hand Locking Device for 552/562 Tandem Slides (T51.1700.04KU R)
- ZORO SELECT Spring Loaded Chain Bolts, Brass (1WAD8)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft, pH Range: 0 to 14 (1367FS)
- LCN Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4214T-STD RH AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2031-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HCUSH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- Lcn Door Closers