Shop All Door Closers
Lcn
Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum
Mfr # 2614-STD RH AL
Zoro # G0590558
product price: $1,992.99
/ea
Free Shipping & Returns
$1,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2610 Series Pneumatic Operators
- Closer Type Slide Track Arm Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2614-STD RH AL
- Zoro # G0590558
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-5/8" |
Housing Height | 3-5/8" |
Housing Length | 21" |
Interior Door Width | 48 in |
Exterior Door Width | 36 in |
Spring Size | 4 |
Interior Door Width - Maximum | 54 in |
Spring Size - Minimum | 3 |
Exterior Door Width - Maximum | 42 in |
Spring Size - Maximum | 4 |
Description
Door Closer, LCN 2600 Closer Series, Interior and Exterior, Automatic/Manual, Pneumatic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI/BHMA A156.4, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Standard, Color Gray, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10B Dark Bronze (SL80-10B)
- STRYBUC Shower Door Pull Knob (22-255BNK)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3, Load (Lbs.): 22.28 (1NAE4)
- LCN Surface Box (8310-867S)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S (4041DEL-REG 689 SRI)
- LCN Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9542-REG RH ANCLR 36)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V LH AL)
- LCN Aluminum Closer 4011HLH (4011HALLH)
- INOX Door Closer Grade 1 Hvy Duty Slide Track Arm Aluminum (DC9016ST-AL)
- Lcn Door Closers & Accessories