Shop All Door Closers
Lcn
Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior
Mfr # 4111HCUSHALLH
Zoro # G5461269
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel Arm Push Side
- Closer Performance Heavy Duty
- Closer Series LCN 4110
- Closer Type Hold Open Cush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111HCUSHALLH
- Zoro # G5461269
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Parallel Arm Push Side |
Closer Performance | Heavy Duty |
Closer Series | LCN 4110 |
Closer Type | Hold Open Cush |
Finish | Aluminum |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Category Type | Parallel Arm |
Material | Cast Iron |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Thru Bolts |
Arm Type | Heavy Duty Parallel |
Product Type | Closer |
Description
Aluminum Closer 4111HCLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash (GA02076-US)
- KENAURD Kenaurd: Mortise Cylinder Mounting Pad for Rod Exit Device Duranodic Anodized Bronze (KMPRED-DU)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK100 (1RJH3)
- ZORO SELECT Compress Spring, Stl, 1.5 In L, PK12 (1NBV7)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- LCN 4116-CUSH LH AL Surface Closers (4116-CUSH LH 689)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- LCN 1261-EDA AL Surface Closers (1261-EDA 689)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPS-EN)
- Lcn Door Closers