Shop All Door Closers
Lcn
Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior
Mfr # 4111EDAALRH
Zoro # G5461804
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel Arm Push Side
- Closer Performance Heavy Duty
- Closer Series LCN 4110
- Finish Aluminum
- Hand Orientation Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4111EDAALRH
- Zoro # G5461804
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Closer Mounting Style | Parallel Arm Push Side |
Closer Performance | Heavy Duty |
Closer Series | LCN 4110 |
Finish | Aluminum |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Parallel Arm |
Includes | Thru Bolts |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Arm Type | Heavy Duty Parallel |
Product Type | Closer |
Description
Aluminum Closer 4111RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0625032S)
- ZORO SELECT O-Ring, Dash 017, Neoprene, 0.07 In., PK100 (1BUP3)
- CRAWFORD Utility Hook, 70 lb, Steel, Black, Zinc (CMDH2-6)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 8 in. W (8428-36)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3133-BUMPER LH AL)
- LCN 2314ME-STD 24V LH AL Concealed-in-Door Closers (2314ME-STD 24V LH 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA DKBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-REG LH AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- JACKSON 20-330 OVERHEAD CONCEALED CLOBODY NON-HOLD OPEN (20-101M-19)
- Lcn Door Closers & Accessories