Shop All Door Closers
Lcn
Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior
Mfr # 4111CUSHALRH
Zoro # G5460124
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel Arm Push Side
- Closer Performance Heavy Duty
- Closer Series LCN 4110
- Closer Type Cush
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111CUSHALRH
- Zoro # G5460124
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Closer Mounting Style | Parallel Arm Push Side |
Closer Performance | Heavy Duty |
Closer Series | LCN 4110 |
Closer Type | Cush |
Finish | Aluminum |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Parallel Arm |
Includes | Thru Bolts |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Arm Type | Heavy Duty Parallel |
Product Type | Closer |
Description
Aluminum Closer 4111CRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 24X24 (S30092424)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA RH US4)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- LCN 2013-H BUMPER LH AL Concealed-in-Door Closers (2013-H BUMPER LH 689)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN 4011-REG RH AL SRI Surface Closers (4011-REG RH 689 SRI)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- Lcn Door Closers & Accessories