Shop All Door Closers
This Product is Discontinued
Lcn
Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (Discontinued)
Mfr # 4040XPCUSHAL
Zoro # G5437828
Free Shipping & Returns
This Product is Discontinued
Key Features
- Automatic/Manual Manual
- Closer Performance Heavy Duty
- Closer Series LCN 4040XP
- Closer Type Cush
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XPCUSHAL
- Zoro # G5437828
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Performance | Heavy Duty |
Closer Series | LCN 4040XP |
Closer Type | Cush |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Cast Iron |
Category Type | Surface-Mounted |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Includes | Thru Bolts |
Description
Aluminum Closer 4040XPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.