Shop All Door Closers
Lcn
Manual LCN 4030 Surface Mounted Universal Closer Interior
Mfr # P4031C
Zoro # G3973674
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel Arm Push Side
- Closer Series LCN 4030
- Closer Type Cush
- Hand Orientation Non-Handed
- Housing Depth 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # P4031C
- Zoro # G3973674
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/4" |
Housing Height | 2-3/4" |
Housing Length | 10-3/8" |
Details
Item | Surface Mounted Universal Closer |
Closer Mounting Style | Parallel Arm Push Side |
Closer Series | LCN 4030 |
Closer Type | Cush |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Parallel Arm |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
Aluminum Closer P4031C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (424-4)
- ZORO SELECT O-Ring, EPDM, Dash 218, 1-1/4, 1.512, PK25 (U38869.012.0125)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- PEMKO Fire Seal, 18 ft., Gray, Intumescent (HSS2000-18)
- LCN Surface Closers (1250-RW/PA 693)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-STD LH DKBRZ)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- Lcn Door Closers