Shop All Door Closers
Lcn
Manual LCN 3130 Track Door Closer Interior
Mfr # 3133STDGLBLKLH
Zoro # G4904044
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed
- Closer Series LCN 3130
- Finish Black
- Hand Orientation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 3133STDGLBLKLH
- Zoro # G4904044
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Details
Item | Track Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed |
Closer Series | LCN 3130 |
Finish | Black |
Hand Orientation | Left Hand |
Interior/Exterior | Interior |
Category Type | Concealed |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Cast Iron |
Description
Black Closer 3133BLKLH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Deadbolts (8242.003)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077853CH)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- PERFORMANCE TOOL Aluminum Assorted Pill Fob Key Chain (W3217)
- LCN 4011-H LH US26D Surface Closers (4011-H LH 652)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- LCN 1461-EDA LTBRZ Surface Closers (1461-EDA 691)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA AL)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 11 (LCN-4040XP-CUSH-AL)
- Lcn Door Closers & Accessories