Shop All Door Closers
Lcn
Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior
Mfr # 2034STDALRH
Zoro # G4848209
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Concealed
- Closer Performance Heavy Duty
- Closer Series LCN 2030
- Closer Type Regular Arm
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2034STDALRH
- Zoro # G4848209
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Item | Door Closer |
Closer Mounting Style | Concealed |
Closer Performance | Heavy Duty |
Closer Series | LCN 2030 |
Closer Type | Regular Arm |
Finish | Aluminum |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Material | Cast Iron |
Category Type | Concealed |
Includes | Closer |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Mounting | Tube |
Product Type | Tube |
Description
Aluminum Closer 2034RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Hinge 91014US15 (91014US15)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 3" Tube (ZCLN-SG-H-3)
- LCN 1261-Rw/PA BRASS SLIM Surface Closers (1261-RW/PA 696 SLIM)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S (4041DEL-REG 689 SRI)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD RH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- Lcn Door Closers